• The item cannot be ordered due to missing prices.

Ribbed rubber mat for drawers, Dimension in G: 26X16

Article no.: 951910 26X16

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 650 mm
Depth 400 mm
Width in G 26
Depth in G 16
Thickness 3 mm
suitable for drawers in G 26×16G
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification & Classification

Article number 951910 26X16
EAN / GTIN 2050002006331
Manufacturer number 759S6540BL
Manufacturer Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase
To shopping cart