• The item cannot be ordered due to missing prices.

Ribbed rubber mat for drawers, Dimension in G: 20X24

Article no.: 951910 20X24

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 500 mm
Depth 600 mm
Width in G 20
Depth in G 24
Thickness 3 mm
suitable for drawers in G 20×24G
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification & Classification

Article number 951910 20X24
EAN / GTIN 2050002006393
Manufacturer number 759S5060BL
Manufacturer Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart