{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladder length | 2.4 m | |
Working height approx. | 3.5 m | |
maximum vertical attachment height up to | 2.61 m | |
suitable for racking height | 2,500 mm | |
outer width at bottom | 0.6 m | |
Throat | 1 m | |
Cross beam height | 25 mm | |
Cross beam width | 73 mm | |
Step height | 235 mm | |
Number of steps | 9 | |
Weight | 10.2 kg | |
Type of product | Shelf ladder |
Article number | 935800 9 | |
EAN / GTIN | 4062406134228 | |
Manufacturer number | 935800 9 |