{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladder length | 1.85 m | |
Working height approx. | 3 m | |
maximum vertical attachment height up to | 2.11 m | |
suitable for racking height | 2,000 mm | |
outer width at bottom | 0.6 m | |
Throat | 0.85 m | |
Cross beam height | 25 mm | |
Cross beam width | 73 mm | |
Step height | 235 mm | |
Number of steps | 7 | |
Weight | 8.9 kg | |
Type of product | Shelf ladder |
Article number | 935800 7 | |
EAN / GTIN | 4062406134211 | |
Manufacturer number | 935800 7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |