{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladder length | 2.95 m | |
Working height approx. | 3.95 m | |
maximum vertical attachment height up to | 3.11 m | |
suitable for racking height | 3,000 mm | |
outer width at bottom | 0.6 m | |
Throat | 1.2 m | |
Cross beam height | 25 mm | |
Cross beam width | 73 mm | |
Step height | 235 mm | |
Number of steps | 11 | |
Weight | 11.5 kg | |
Type of product | Shelf ladder |
Article number | 935800 11 | |
EAN / GTIN | 4062406134235 | |
Manufacturer number | 935800 11 |