• The item cannot be ordered due to missing prices.

Auxiliary cabinet with cupboard, for individual configuration with drawers 900

Article no.: 932012 900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 250

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Door opening angle 250 degrees
Height adjustment interval 25 mm
Drawer usable area in G 20×24
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 900 mm
Width 600 mm
Depth 700 mm
Usable height 800 mm
Usable height for drawers 250 mm
Drawer usable width 500 mm
Drawer usable depth 600 mm
Drawer usable width in G 20
Drawer usable depth in G 24
Door height 550 mm
Weight 69 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 932012 900
EAN / GTIN 4062406277031
Manufacturer number 932012 900

Description

Version:

Tool auxiliary cabinet in 24×28G, with drawers 20×24G. Cupboard with door and storage shelf, adjustable in 25 mm intervals. Door separately lockable by push handle with cylinder lock.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart