This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

eLevel+ workstation with ESD coating 2000 mm

Article no.: 927105 2000

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 700-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 40 mm
Height adjustment 25 mm
electrostatic characteristic EGB/ESD
Series Workstation
Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
Width 2,000 mm
Depth 800 mm
Worktop length 2,000 mm
Worktop depth 700 mm
Worktop thickness 40 mm
Principle of height adjustment only the worktop
Stepless height adjustment yes
Material of worktop Chipboard, volume conductive
Worktop covering HPL plastic, conductive
Coating thickness 0.8 mm
Colour of worktop surface light grey RAL 7035
Control panel with display and memory functions yes
Weight 105 kg
Type of product Work table

Identification numbers & Classifications

Article number 927105 2000
Manufacturer number 927105 2000

Description

Version:

eLevel+ workstation, ESD conductive according to DIN EN 61340-5-1 − with stepless electric height adjustment. Height adjustment by an electronic control panel. Control panel with display and memory functions. Push-button adjustment for a suitable worktop height. All-round 3 mm antistatic ABS edge band. Central grounding point underneath the ESD worktop.
With internal steel tube as reinforcement profile

Note:

All plastic components (e.g. covering caps) are not ESD conductive.
  • If using casings attached to the underside of the worktop, note that such casings may not exceed a maximum height of 540 mm.
  • Caution: when installing benches in a row, please use side plates No. 927109 (crush hazard).

Suitable products

Direct purchase

Sign in to your Account

To shopping cart