• The item cannot be ordered due to missing prices.

Workbench, mobile, left side open, right side cupboard and drawer, height 950mm, Beech marine ply worktop, 20×20G, Worktop length: 1250mm

Article no.: 924014 1250
1250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 25 mm
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Door opening angle 180 degrees
Drawer usable area in G 20×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Ready-to-go
Height 950 mm
Worktop length 1,250 mm
Worktop depth 750 mm
Worktop thickness 25 mm
Support cabinet width 1,100 mm
Support cabinet depth 700 mm
Drawer body usable height 625 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Material of wheel Polyurethan
Number of drawers 1
Number of doors 1
Material of worktop Beech marine ply
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 100.9 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 924014 1250
EAN / GTIN 4062406101787
Manufacturer number 924014 1250

Description

Version:

Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners, single-handed individual drawer release system and 75 kg load capacity.
With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.
Casing with door and open casing including height-adjustable galvanized storage shelf.

Fitted with:

Drawer front height (right) mm: 75
Door height (right) mm: 525
Number of height-adjustable storage shelves (right): 1

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7016 light grey.

Downloads & documents

Suitable products

From the same series "Ready-to-go" View all

Direct purchase

Sign in to your Account

To shopping cart