• The item cannot be ordered due to missing prices.

Workbench, left side 3 drawers, centre open, right side door and 1 drawer, Beech marine ply worktop 2000 mm

Article no.: 921154 2000
2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 800
  • Insert thickness: 50

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 800 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Door opening angle 180 degrees
Drawer usable area in G 20×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Ready-to-go
Height 950 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Support cabinet width 1,900 mm
Support cabinet depth 700 mm
Drawer body usable height 625 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Door height (right) 375 mm
Weight 153 kg
Type of product Workbench

Identification numbers & Classifications

Article number 921154 2000
EAN / GTIN 4062406262198
Manufacturer number 921154 2000

Description

Version:

Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer cabinet can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity. Feet with plastic pads, do not damage the floor.
Centre part with recessed open housing for ergonomic posture.
Drawer bodies always RAL 7035 light grey, powder coated. Variable colours for the drawer fronts. No surrounding ledges, thereby allowing optimum cleaning and full availability of the area for drawer dividers (boxes, rigid foam inlays, slotted partitions). Drawer runner mountings at 25 mm intervals.
Locking system with 5-pin cylinder locks and modular barrels. Compatible with integrated locking systems.

Fitted with:

Drawer front height (left) mm: 125, 200, 300
Drawer front height (right) mm: 125
Door height (right) mm: 475

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite grey, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Accessories

Spare parts

From the same series "Ready-to-go" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart