• The item cannot be ordered due to missing prices.

Workbench, mobile, left side cupboard, right side 4 drawers, Beech marine ply worktop 1250 mm

Article no.: 924054 1250
1250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 25

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Workbench height 950 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
    Insert thickness 25 mm
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Door opening angle 180 degrees
    Drawer usable area in G 20×20
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series Ready-to-go
    Height 950 mm
    Worktop length 1,250 mm
    Worktop depth 750 mm
    Worktop thickness 25 mm
    Support cabinet width 1,100 mm
    Support cabinet depth 700 mm
    Drawer body usable height 625 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Fixed wheel ⌀ 125 mm
    Castor ⌀ 125 mm
    Material of wheel Polyurethan
    Number of drawers 4
    Number of doors 1
    Material of worktop Beech marine ply
    ComfortClose no
    Bumper no
    Push handle no
    can be lowered no
    Treadless tyres yes
    Weight 139.4 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 924054 1250
    EAN / GTIN 4062406101800
    Manufacturer number 924054 1250

    Description

    Version:

    Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners, single-handed individual drawer release system and 75 kg load capacity.
    With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.

    Fitted with:

    Door height (left) mm: 625
    Drawer front height (right): 1
    Drawer front height (right) mm: 75, 100, 200, 250

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "Ready-to-go" View all

    Direct purchase

    Sign in to your Account

    To shopping cart