• The item cannot be ordered due to missing prices.

Steel bottle trolley 51101

Article no.: 919901 51101

Select article variation and quantity

Shank size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of bottles 1
    Steel bottle ⌀ 204 mm - 229 mm
    Height 1,240 mm
    Width 500 mm
    Wheel ⌀ 250 mm
    Safe working load 100 kg
    Weight 12.5 kg
    Type of product Steel bottle truck

    Identification numbers & Classifications

    Article number 919901 51101
    EAN / GTIN 4017976010632

    Description

    Version:

    Welded tubular frame, wheels with solid rubber tyres, hubs with roller bearings. Safety handles made from plastic. Secure retention of the steel bottles by attachable retaining chains.
    For 1 steel bottle 20, 40 or 50 litre contents, ⌀ 204 – 229 mm. Edged on three sides of the base.

    Colour:

    Brilliant blue RAL 5007, powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart