{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,240 mm | |
Width | 530 mm | |
Wheel ⌀ | 250 mm | |
Safe working load | 100 kg | |
Weight | 14.5 kg | |
Type of product | Steel bottle truck |
Article number | 919901 51111 | |
EAN / GTIN | 4017976510637 |