{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of bottles | 2 | |
Steel bottle ⌀ | 204 mm - 229 mm | |
Height | 1,300 mm | |
Width | 830 mm | |
Wheel ⌀ | 400 mm | |
Safe working load | 150 kg | |
Weight | 28 kg | |
Type of product | Steel bottle truck |
Article number | 919901 51011 | |
EAN / GTIN | 4017976010618 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |