{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ToolCar | |
ATEX zone | no | |
Nominal voltage | 250 V | |
Power consumption | 20 W | |
Illumination | 1,700 lm | |
Power supply | Mains-powered | |
Lamp body length | 625 mm | |
Lamp body width | 123 mm | |
Lamp body height | 33 mm | |
Support arm reach | 350 mm | |
Plug type, input | GST plug-in system | |
Type of product | Mounted light |
Article number | 914871 20 | |
EAN / GTIN | 4045197893741 | |
Manufacturer number | 914871 20 |