• The item cannot be ordered due to missing prices.

Media tray for XL ToolCar, Height: 80mm

Article no.: 915515 80

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ToolCar
Height 80 mm
Width 499 mm
Depth 90 mm
Usable height 30 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 915515 80
EAN / GTIN 4062406288372
Manufacturer number 915515 80

Description

Version:

Made of sheet metal, silver powder-coated. For hanging onto the perforated sheet metal panel.

Suitable for:

Sheet metal perforated panel with □ 9×9 mm holes at 37 mm pitch. XL ToolCar roller cabinet No. 914590.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart