{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 20×5 mm | |
Jaw capacity | 160 mm | |
Throat | 80 mm | |
Weight | 0.29 kg | |
Type of product | Clamp |
Article number | 860750 160 | |
EAN / GTIN | 4008158027234 | |
Manufacturer number | KLI16 |