• The item cannot be ordered due to missing prices.

Magnesium lever clamp KliKlamp, Jaw capacity: 120mm

Article no.: 860750 120

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 20×5 mm
Jaw capacity 120 mm
Throat 80 mm
Weight 0.26 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860750 120
EAN / GTIN 4008158027227
Manufacturer number KLI12

Description

Version:

Moving jaw and fixed jaw of magnesium (die-cast), high strength and extremely light. Beam of bright drawn steel, electro-galvanised. Clamping lever, movable jaw and locking pawl of glass fibre reinforced plastic, unbreakable. Fixed jaw with removable plastic cap with a cross Vee for clamping round parts underneath. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet.

Application:

For fast and easy clamping with medium clamping pressure.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart