• The item cannot be ordered due to missing prices.

Precision angle bender complete with accessories 35 mm

Article no.: 823600 35

Select article variation and quantity

maximum component height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 280 mm
Depth 150 mm
Height 92 mm
maximum component height 35 mm
maximum bending capacity for flat material (cold) 35×4 / 9×9 mm
maximum bending capacity for flat material (hot) 36×6 / 11×11 mm
maximum bending capacity for round material (cold) ⌀ 10 mm
Weight 9.3 kg
Type of product Bending machine

Identification numbers & Classifications

Article number 823600 35
EAN / GTIN 2050001932709
Manufacturer number HBM.010.000.01

Description

Version:

Easy to operate, powerful bending machine for precise bending of various profiles up to 180°. Positive and secure clamping of the profiles. Good repetition accuracy of the bend thanks to the precise bending and clamping jig. Integral angle and length stops for quick working with exact bending results. Smooth operation even with solid profiles due to a needle-bearing turntable (size 60 and 100).

Application:

Precise and user-friendly hot and cold bending (bending angle 0 − 180°), both with angular bending edges and also with various bending radii.

Suitable for:

Vice

Supplied with:

1 bending plate, sharp-edged, 90° No. 823601 size 0, 1 bending plate (r = 6 mm), 180°, 1 angle stop, 1 length stop, 1 operating handle, 1 wrench 5 - 6 - 9 - 10 - 17 AF.

Note:

Further bending plates can be found under No. 823601823604.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart