{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 465 mm | |
Depth | 240 mm | |
Height | 205 mm | |
maximum component height | 100 mm | |
maximum bending capacity for flat material (cold) | 100×7 / 18×18 mm | |
maximum bending capacity for flat material (hot) | 100×10 / 22×22 mm | |
maximum bending capacity for round material (cold) ⌀ | 18 mm | |
Weight | 43.9 kg | |
Type of product | Bending machine |
Article number | 823600 100 | |
EAN / GTIN | 2050001933072 | |
Manufacturer number | HBM.020.000.01 |