{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum bending height | 35 mm | |
maximum bending angle | 180 degrees | |
Radius R1 | 10 mm | |
Type of product | Bending machine |
Article number | 823601 10 | |
EAN / GTIN | 2050001933690 | |
Manufacturer number | HBA.010.053.11 |