{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
overall length | 165 mm | |
Blade width | 75 mm | |
Type of product | Chisels |
Article number | 789560 3 | |
EAN / GTIN | 4002395370030 | |
Manufacturer number | 4932352344 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Plaster chisel SDS-plus - 165 mm 3 |
|||||
overall length | 165 | 170 | 250 | ||
Shank | SDS Plus | SDS Plus | SDS Max | SDS Plus | SDS Plus |
Blade width | 75 | 40 | 50 | 80 | 40 |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling | Impact drilling | Impact drilling |
Type of product | Chisels | Chisels | Chisels | Chisels | Chisels |