{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
overall length | 170 mm | |
Blade width | 80 mm | |
Type of product | Chisels |
Article number | 789540 3 | |
EAN / GTIN | 4045197966759 | |
Manufacturer number | 789540 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Plaster chisel SDS-plus - 170 mm 3 |
||||
overall length | 170 | 250 | ||
Shank | SDS Plus | SDS Plus | SDS Max | SDS Plus |
Blade width | 80 | 40 | 50 | 40 |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling | Impact drilling |
Type of product | Chisels | Chisels | Chisels | Chisels |