{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Blade width | 40 mm | |
Type of product | Chisels |
Article number | 789500 3 | |
EAN / GTIN | 4045197216311 | |
Manufacturer number | 789500 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Chisel SDS-plus − 250 mm, Type: 3 |
||||
Shank | SDS Plus | SDS Max | SDS Plus | SDS Plus |
Blade width | 40 mm | 50 mm | 80 mm | 40 mm |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling | Impact drilling |
Type of product | Chisels | Chisels | Chisels | Chisels |