• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill, SDS-max 20X520 mm

Article no.: 789200 20X520

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    20 mm
    overall length 520 mm
    Flute length 400 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Max
    Number of cutting edges Z 2
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789200 20X520
    EAN / GTIN 4002395374236
    Manufacturer number 4932352765

    Description

    Version:

    Special carbide insert geometry for longer tool lives.
    Tip angled more acutely: more precision when drilling, no slipping along the surface, more aggressive in rebar and greater drilling speed. PGM-certified – approves precise drilled holes suitable for plugs, both for chemical and mechanical anchors. Large flute channels for quick evacuation of waste material, resulting in less friction.
    Drill head with square cross section from ⌀ 16 mm.

    Application:

    For drilling concrete, natural stone, and masonry.

    Note:

    When using long drills > 500 mm, first drill a pilot hole at least 150 mm deep with a shorter drill (preferably of the same ⌀).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart