{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 28 mm | |
overall length | 450 mm | |
Flute length | 400 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789050 28X450 | |
EAN / GTIN | 4002395321032 | |
Manufacturer number | 4932356510 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill “MX4” SDS-plus 28X450 mm |
||
⌀ | 28 | 28 |
overall length | 450 | 450 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 400 | 400 |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |