{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 12 mm | |
overall length | 160 mm | |
Flute length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789050 12X160 | |
EAN / GTIN | 4002395366880 | |
Manufacturer number | 4932352031 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill “MX4” SDS-plus 12X160 mm |
|||
⌀ | 12 | 12 | 12 |
overall length | 160 | 160 | 160 |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 100 | 110 | 110 |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |