{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 16 mm | |
overall length | 260 mm | |
Flute length | 200 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789050 16X260 | |
EAN / GTIN | 4002395374779 | |
Manufacturer number | 4932352819 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 16X260mm |
|||
⌀ | 16 mm | 16 mm | 16 mm |
overall length | 260 mm | 260 mm | 260 mm |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 200 mm | 210 mm | 210 mm |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |