{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 6 mm | |
overall length | 310 mm | |
Flute length | 250 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 6X310 | |
EAN / GTIN | 4002395359493 | |
Manufacturer number | 4932399321 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 6X310 mm |
on request
In stock
47 pieces in stock
11,13 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 6 | 6 |
Anzahl Schneiden Z | 2 | 2 |
Schaft | SDS Plus | SDS Plus |
Schneidstoff | Carbide | HM |
Spirallänge | 250 | 250 |
Einsatz mit Schlag / kein Schlag | Impact drilling | Schlagbohren |
Produktart | Masonry drill | Steinbohrer |