• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus 5X110 mm

Article no.: 789000 5X110

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    5 mm
    overall length 110 mm
    Flute length 50 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Number of cutting edges Z 2
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789000 5X110
    EAN / GTIN 4002395308835
    Manufacturer number 4932307067

    Description

    Version:

    The 3 special Power Breaker projecting teeth of the M2 generate micro-cracks in the material being drilled, these promote quicker advance by the drill and faster removal of material. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete. The reinforced core flutes (KVS) are vibration-damping, so the impact energy is transmitted directly to the drilling tip.

    Application:

    For drilling concrete, natural stone, and masonry.

    Note:

    When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Carbide-tipped hammer drill SDS-plus  5X110 mm

    Carbide-tipped hammer drill SDS-plus 5X110 mm

    5 5
    Number of cutting edges Z 2 2
    overall length 110 110
    Tool material Carbide Carbide
    Flute length 50 50
    Use with impact / without impact Impact drilling Impact drilling
    Type of product Masonry drill Masonry drill

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart