• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus 18X450 mm

Article no.: 789000 18X450

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    18 mm
    overall length 450 mm
    Flute length 400 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Number of cutting edges Z 2
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789000 18X450
    EAN / GTIN 4002395311941
    Manufacturer number 4932340411

    Description

    Version:

    The 3 special Power Breaker projecting teeth of the M2 generate micro-cracks in the material being drilled, these promote quicker advance by the drill and faster removal of material. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete. The reinforced core flutes (KVS) are vibration-damping, so the impact energy is transmitted directly to the drilling tip.

    Application:

    For drilling concrete, natural stone, and masonry.

    Note:

    When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Carbide-tipped hammer drill SDS-plus  18X450 mm

    Carbide-tipped hammer drill SDS-plus 18X450 mm

    18 18
    Number of cutting edges Z 2 2
    overall length 450 450
    Shank SDS Plus SDS Plus
    Tool material Carbide Carbide
    Use with impact / without impact Impact drilling Impact drilling
    Type of product Masonry drill Masonry drill

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart