• The item cannot be ordered due to missing prices.

SECUMAX safety scissors 134 mm

Article no.: 769245 134

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's type designation SECUMAX 363
    overall length 134 mm
    Type of handle Ergonomic 2-component grip
    Material non-rusting stainless steel
    Type of product Scissors

    Identification numbers & Classifications

    Article number 769245 134
    EAN / GTIN 4002632921315
    Manufacturer number 36300100

    Description

    Version:

    Ergonomic 2-component handle. Blades of non-rusting stainless steel for very good cutting characteristics and long working life. The special profile of the blades protects against cutting injuries and rounded tips reduce the risk of puncture wounds.

    Application:

    Paper, cardboard, textiles, film, plastic strapping, and much more

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart