• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer, super-plastic insert 80 mm

Article no.: 753700 80

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SIMPLEX
Hammer head ⌀ 80 mm
Series SIMPLEX soft-faced hammer
Weight 325 g
Colour white
Quantity 1
Hardness hard
Material Superplastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753700 80
EAN / GTIN 4030618301134
Manufacturer number 3207.080

Description

Application:

Super plastic insert: Extremely impact resistant, unbreakable striking face with low wear. Will not break away. For gentle blows; particularly for blows to edges.

Downloads & documents

Compare with similar products

This article


Recommendations


SIMPLEX soft-faced hammer, super-plastic insert  80 mm

SIMPLEX soft-faced hammer, super-plastic insert 80 mm

Colour white black
Hammer head ⌀ 80 80 80
Hardness hard medium hard medium soft
Manufacturer's designation SIMPLEX
Material Superplastic Nylon Rubber
Series SIMPLEX soft-faced hammer
Type of product Striking insert Striking insert Striking insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart