{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 80 mm | |
Hardness | medium hard | |
Material | Nylon | |
Type of product | Striking insert |
Article number | 752560 80 | |
EAN / GTIN | 4045197977212 | |
Manufacturer number | 752560 80 |
This article |
Recommendations |
|
---|---|---|
Nylon insert, hard 80 |
||
Colour | black | |
Hammer head ⌀ | 80 | 80 |
Hardness | medium hard | medium soft |
Material | Nylon | Rubber |
Type of product | Striking insert | Striking insert |