{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 30 mm | |
Colour | natural | |
Hardness | medium hard | |
Material | Nylon | |
Type of product | Striking insert |
Article number |
752560 30
Copy |
|
EAN / GTIN |
4045197977168
Copy |
|
Manufacturer number |
752560 30
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |