{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Hammer head ⌀ | 60 mm | |
Serie | SIMPLEX soft-faced hammer | |
Weight | 160 g | |
Colour | white | |
Quantity | 1 | |
Hardness | hard | |
Material | Superplastic | |
Type of product | Striking insert |
Article number | 753700 60 | |
EAN / GTIN | 4030618301127 | |
Manufacturer number | 3207.060 |