• The item cannot be ordered due to missing prices.

Crimping tool 6NIS

Article no.: 729715 6NIS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HTN 21
overall length 200 mm
Manufacturer's type designation HTN21
for conductor cross-section 0.5 mm2 - 6 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729715 6NIS
EAN / GTIN 4008190152734
Manufacturer number 9014610000

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Precision profiles, high leverage.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart