• The item cannot be ordered due to missing prices.

Crimping tool 6ISG

Article no.: 729715 6ISG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation CTI 6 G
overall length 250 mm
Manufacturer's type designation CTI6G
for conductor cross-section 0.5 mm2 - 6 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729715 6ISG
EAN / GTIN 4032248517855
Manufacturer number 9202850000

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Precision profiles, high leverage.
Further development of the 6IS with double crimp action.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart