{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | CTI 6 | |
overall length | 250 mm | |
Manufacturer's type designation | CTI6 | |
for conductor cross-section | 0.5 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729715 6IS | |
EAN / GTIN | 4008190044527 | |
Manufacturer number | 9006120000 |
This article |
Recommendations |
||
---|---|---|---|
Crimping tool 6IS |
|||
for conductor cross-section | 0.5 ;6 | 0.5 ;6 | 0.5 ;6 |
overall length | 250 | 230 | 225 |
Manufacturer's designation | CTI 6 | ||
Manufacturer's type designation | CTI6 | ||
Type of product | Crimping tool | Crimping tool | Crimping tool |