• The item cannot be ordered due to missing prices.

Water-tight case “Explorer” 4820

Article no.: 692930 4820

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Characteristics case: suitable for air travel; impact resistant; stackable

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Characteristics case suitable for air travel; impact resistant; stackable
External dimension length 520 mm
External dimension width 435 mm
External dimension height 230 mm
Internal dimension length 480 mm
Internal dimension width 370 mm
Internal dimension height 205 mm
Volume 35.5 l
Number of catches 2
maximum loading 24.7 kg
Weight 4.2 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692930 4820
EAN / GTIN 8024482008684
Manufacturer number 4820.B

Description

Version:

Extremely sturdy tool case of impact resistant plastic, filled with pre-shaped chequer foam. Lockable with padlock No. 085830085875. Thick walls throughout for high stability. Pressure-tight and resistant to chemicals. Temperature-resistant from −33 °C to 90 °C.
Heavenly Delight versions with a weight saving of approx. 30% and increased strength compared to previous models.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For protection, packaging, and transport of delicate parts and devices.

Note:

Many other case sizes, fittings variants, and accessories available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart