• The item cannot be ordered due to missing prices.

Water-tight case “Explorer” 2712

Article no.: 692930 2712

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Characteristics case: suitable for air travel; impact resistant; stackable

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Characteristics case suitable for air travel; impact resistant; stackable
External dimension length 316 mm
External dimension width 270 mm
External dimension height 143 mm
Internal dimension length 276 mm
Internal dimension width 200 mm
Internal dimension height 120 mm
Volume 6.6 l
Number of catches 2
maximum loading 15 kg
Weight 1.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692930 2712
EAN / GTIN 8024482010779
Manufacturer number 2712.B

Description

Version:

Extremely sturdy tool case of impact resistant plastic, filled with pre-shaped chequer foam. Lockable with padlock No. 085830085875. Thick walls throughout for high stability. Pressure-tight and resistant to chemicals. Temperature-resistant from −33 °C to 90 °C.
Heavenly Delight versions with a weight saving of approx. 30% and increased strength compared to previous models.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For protection, packaging, and transport of delicate parts and devices.

Note:

Many other case sizes, fittings variants, and accessories available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart