• The item cannot be ordered due to missing prices.

Water-tight case “Explorer” 4216

Article no.: 692930 4216

Select article variation and quantity

Type Unit price incl. VAT
  • Characteristics case: suitable for air travel; impact resistant; stackable

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Characteristics case suitable for air travel; impact resistant; stackable
External dimension length 457 mm
External dimension width 366 mm
External dimension height 183 mm
Internal dimension length 420 mm
Internal dimension width 300 mm
Internal dimension height 160 mm
Volume 20 l
Number of catches 2
maximum loading 22 kg
Weight 3.2 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692930 4216
EAN / GTIN 8024482185040
Manufacturer number 282499

Description

Version:

Extremely sturdy tool case of impact resistant plastic, filled with pre-shaped chequer foam. Lockable with padlock No. 085830085875. Thick walls throughout for high stability. Pressure-tight and resistant to chemicals. Temperature-resistant from −33 °C to 90 °C.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For protection, packaging, and transport of delicate parts and devices.

Note:

Many other case sizes, fittings variants, and accessories available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart