• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, long and with plastic handle, Cross-head size / Blade length: 2/300mm

Article no.: 668050 2/300

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Cross-head size 2
Blade length 300 mm
overall length 410 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668050 2/300
EAN / GTIN 7610733086627
Manufacturer number 190.2-300

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Screwdriver for Phillips for cross-head screws to DIN 7962 sheet 1 (including Phillips Recess).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart