• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, long and with plastic handle 2/150 mm

Article no.: 668050 2/150

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Classic
    Cross-head size 2
    Blade length 150 mm
    overall length 255 mm
    Drive profile Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668050 2/150
    EAN / GTIN 7610733086603
    Manufacturer number 190.2-150/7

    Description

    Version:

    “Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

    Application:

    Screwdriver for Phillips for cross-head screws to DIN 7962 sheet 1 (including Phillips Recess).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart