{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Classic | |
Cross-head size | 1 | |
Blade length | 200 mm | |
overall length | 295 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668050 1/200 | |
EAN / GTIN | 7610733086597 | |
Manufacturer number | 190.1-200 |