{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 9 mm | |
Tip thickness a | 1.4 mm | |
Blade length | 150 mm | |
overall length | 269 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660800 9 | |
EAN / GTIN | 4045197373069 | |
Manufacturer number | 660800 9 |