{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 14 mm | |
Tip thickness a | 2.5 mm | |
Blade length | 250 mm | |
overall length | 384 mm | |
Hexagon collar for wrench assistance | 17 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660800 14 | |
EAN / GTIN | 4045197373090 | |
Manufacturer number | 660800 14 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |