{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660800 5,5 | |
EAN / GTIN | 4045197373045 | |
Manufacturer number | 660800 5,5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with wooden handle 5,5 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 205 | 200 |
Blade length | 100 | 100 |
Blade width b | 5.5 | 5.5 |
Tip thickness a | 1 | 1 |
Hexagon collar for wrench assistance | 8 | 8 |
Type of product | Screwdriver | Screwdrivers |