{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 733/10 | |
Width b | 39.5 mm | |
Height h | 15 mm | |
Width across flats | 22 mm | |
Pitch S | 20 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657910 1-22 | |
EAN / GTIN | 4018754034437 | |
Manufacturer number | 58231022 |
This article |
Recommendations |
|
---|---|---|
Open ring plug-in head, Type-Width across flats: 1-22mm |
||
Width b | 39.5 mm | 39.3 mm |
Plug-in shank | 9×12 mm | 9×12 mm |
Height h | 15 mm | 15 mm |
Ratchet function | no | no |
Width across flats | 22 mm | 22 mm |
Pitch S | 20 mm | 17.5 mm |
Material | Chrome alloy steel | Chrome vanadium steel |