{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 733/10 | |
Width b | 27 mm | |
Height h | 13 mm | |
Width across flats | 14 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657910 1-14 | |
EAN / GTIN | 4018754034390 | |
Manufacturer number | 58231014 |
This article |
Recommendations |
|
---|---|---|
Open ring plug-in head, Type-Width across flats: 1-14mm |
||
Plug-in shank | 9×12 mm | 9×12 mm |
Height h | 13 mm | 13 mm |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Ratchet function | no | no |
Width across flats | 14 mm | 14 mm |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Ring plug-in head | Ring plug-in head |