{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 733/10 | |
Width b | 34 mm | |
Height h | 15 mm | |
Width across flats | 19 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657910 1-19 | |
EAN / GTIN | 4018754034420 | |
Manufacturer number | 58231019 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Open ring plug-in head 1-19 mm |
||
Width b | 34 | 34.6 |
Plug-in shank | 9×12 | 9×12 |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Ratchet function | no | no |
Pitch S | 17.5 | 17.5 |
Material | Chrome alloy steel | Chrome vanadium steel |
Exchangeable tool | Plug-in head | Plug-in head |